PRIME LINE C 1270 Patio Door Handle Set Latch, 3/16 Inch Bolt Hole Dia, Powder Coated

Item: CT7YNH
Model: C 1270
Cross Ref: 54FY32
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$135.90
5% off
$129.11/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Latch
Bolt Hole Dia. 0.188" , 3/16"
For Door Thickness 1 3/8" to 1 1/2"
For Use With Glass Sliding Door
Height Between Mounting Holes 3 15/16"
Included Inside Pull, Outside Pull, Set Of Installation Fasteners
Included Hardware Hardware Included
Length Between Mounting Holes 3 15/16"
Max. Door Thickness 1 1/2"
Min. Door Thickness 1 3/8"
Overall Height 8 1/2"
Overall Length 2"
Overall Width 2"
Product Type Sliding Door Lock
Type Mortise Latch

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.8100
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies