-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Taffeta Flagging Tape |
---|---|
Color | Blue |
Material | PVC |
Roll Length | 300ft. |
---|---|
Roll Width | 2" |
Thickness | 2.5mil. |
Height (cm) | 10.8 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 10.8 |
HS Code | 3920435000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.