-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Set Tool, For 1/2 in Snake+ |
---|---|
Drill Size | 1/2" |
Finish | Zinc Plated |
Internal Thread Size | 1/2"-13 |
Material | Carbon Steel |
---|---|
Pack Size | 1 |
Size | 1/2" |
System of Measurement | Imperial |
Height (cm) | 1.27 |
---|---|
Length (cm) | 7.37 |
Width (cm) | 5.59 |
HS Code | 6810990000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.0594 |
Please note that the item you have bought is a 115V.