-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Cage |
---|---|
Fits Brand | POSI LOCK PULLER, INC. |
For Use With Grainger Item Number | 44D321 |
---|---|
For Use With Mfr. Model Number | PH-116 |
Height (cm) | 31.75 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 27.94 |
HS Code | 8205599000 |
---|---|
Country Of Origin | US |
Weight (kg) | 7.65 |
Please note that the item you have bought is a 115V.