-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mini LED Step Light |
---|---|
Color Temp. | 3500K |
CRI | 80 |
Height | 2.75" |
Housing Color | White |
Housing Material | Premium Die Cast Aluminum |
Length | 4.5" |
---|---|
Lumens | 148.7 |
Operating Temp. Range | -31 to 104 Degrees F |
Voltage | 120 VAC |
Width | 1.5" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 7.62 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9072 |
Please note that the item you have bought is a 115V.