-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Examination Light |
---|---|
Adjustable | Flexible with Extensive Reach and Range of Motion |
Arm Length | 63" |
Color | White |
Color Temp. | 3100K |
Cord Length | 9.83ft. |
Lamp Included | Yes |
Lamp Type | Halogen |
Lens | Clear |
---|---|
Light Output | 37,000 Lux @ 40" |
Mounting Type | Dual Ceiling |
Overall Reach | 63" |
Switch | Toggle and Rocker |
Type | Ceiling |
Voltage | 120 |
Watts | 84 |
Height (cm) | 20.32 |
---|---|
Length (cm) | 93.98 |
Width (cm) | 63.5 |
HS Code | 9405108020 |
---|---|
Weight (kg) | 47.17 |
Please note that the item you have bought is a 115V.