-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Led Driver |
---|---|
Ambient Temp. Range | -40 Degrees to 140 Degrees F |
Height | 1.5" |
Input Current | 1.4 AAC |
Input Power | 165 |
Input Voltage | 120-277 VAC |
Length | 9.5" |
---|---|
Output Current | 0.35 ADC |
Output Voltage | 120-425 VDC |
Power Factor | 0.90 |
Power Output | 40 to 150 W |
Width | 2 5/16" |
Height (cm) | 4.06 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 5.84 |
HS Code | 8504409580 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.97 |
UPC | 781087063811 |
Please note that the item you have bought is a 115V.