-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Coupler |
---|---|
Bearing Material | Stainless Steel |
Bearings | Stainless |
Body Material | 303 SS |
Body Size | 3/4" |
Connection Type | NPTF |
Finish | 303 SS |
Flow Rate | 28 Gal/min |
Lock Type | Locking balls |
Locking Mechanism | Ball |
Max. Operating Pressure | 3000 psi |
Max. Operating Temp. | 250 Deg F |
Max. Pressure | 3000 psi |
Max. Working Pressure | 3000 psi |
---|---|
Min. Operating Temp. | -40 Deg F |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Parker Interchange | SST-6 |
Pipe Size NPT | 3/4" |
Seal Material | Nitrile |
Sleeve Material | 303 SS |
Temp. Range | -40 to 250 F |
Thread Size | 3/4-14" |
Thread Type | Female |
Type | Coupler (Body) |
Valve Type | Unvalved |
Height (cm) | 9.14 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 11.18 |
HS Code | 7307290090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.3375 |
Please note that the item you have bought is a 115V.