-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bracket |
---|---|
Color | Black |
Fitting Size | 1/2" |
For Tubing O.D. 1 | 25mm |
Material | Polyamide |
Max. Operating Pressure | 232 Psi |
Max. Operating Temp. | 46.1 Deg C |
---|---|
Min. Operating Temp. | -20 Deg C |
Pipe Dia. | 1" |
Style | Female Threaded NPT Simple Reducing Bracket |
Thread Size | rap: 1/2 |
Type | Threaded Simple Reducing Bracket |
Height (cm) | 3.81 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 5.08 |
HS Code | 3917400090 |
Country Of Origin | FR |
---|---|
Weight (kg) | 0.2 |
UPC | 0094706264460 |
Please note that the item you have bought is a 115V.