-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nipple |
---|---|
Body Material | Brass |
Body Size | 1/4" |
Connection Type | NPTF |
Flow Rate | 3 Gal/min |
Length | 2.5" |
Locking Mechanism | Ball |
Max. Operating Pressure | 200 psi |
Max. Operating Temp. | 400 Deg F |
Max. Pressure | 200 psi |
---|---|
Min. Operating Temp. | -20 Deg F |
Operating Temp. Range | -20 Degrees to 400 Degrees F |
Seal Material | Silicone |
Seal Type | Interface |
Style | Unvalved |
Thread Size | 1/4-18" |
Thread Type | Male |
Height (cm) | 1.52 |
---|---|
Length (cm) | 3.81 |
Width (cm) | 1.52 |
HS Code | 7412200025 |
---|---|
Weight (kg) | 0.045 |
Please note that the item you have bought is a 115V.