- Change Country
-
English
- Sign in
- Contact Us
Get it by Feb 14, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment Methods
Delivery Methods
100% insured against loss or damage during transit
Orders ship from our US warehouse via Fedex / DHL
Full OEM warranty coverage provided
We offer air or sea freight for bulky / heavy items
30-day returns on any online purchase
Item | Valve Manifold |
---|---|
Body Material | Stainless Steel |
Drain | 1/4" FNPT |
Height | 6" |
Inlet | 1/2" FNPT |
Inlet Connection | 1/2" NPTF |
Inlet Size | 1/2" NPTF |
Length | 2.5" |
Material | 316 SS |
Max. Operating Pressure | 6000 psi |
---|---|
Max. Working Pressure | 6000 PSI |
Number of Valves | 2 |
Outlet | 1/2" FNPT |
Outlet Connection | 1/2" NPTF |
Pressure | 6,000 PSIG |
Seals | PTFE |
Temp. | -65 to 500 Degrees F |
Vent | 1/4" NPTF |
Parker HLS2V valve manifold is generally used to remotely install pressure / differential pressure / flow measurement devices in various critical applications. Parker HLS28M8F4F) having 1/2 inch sized NPT male inlets.
Most of the Parker H Series manifold valves are constructed using 316 stainless steel, but Parker can supply variants made of oxygen clean and NACE compliant materials.
Parker manifold valves can be fitted with instruments like mechanical pressure measurement products, condensate pots, electrical temperature measurement tools, pressure gauge accessories & gauges with diaphragm seals. Raptor Supplies also offers suitable replacement parts & accessories for this manifold valve.