- Change Country
-
English
- Sign in
- Source Now
Get it by Dec 15, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
100% insured against loss or damage during transit
Orders ship from our US warehouse via Fedex / DHL
Full OEM warranty coverage provided
We offer air or sea freight for bulky / heavy items
30-day returns on any online purchase
Item | Valve Manifold |
---|---|
Body Material | Stainless Steel |
Connection Size | 1/2" |
Connection Type | FNPT |
Drain | 1/4" FNPT |
Height | 6" |
Inlet | 1/2" FNPT |
Inlet Connection | 1/2" NPTF |
Inlet Size | 1/2" NPTF |
Length | 2.5" |
Material | 316 SS |
Max. Operating Pressure | 6000 psi |
Max. Working Pressure | 6000 PSI |
---|---|
Number of Valves | 2 |
Outlet | 1/2" FNPT |
Outlet Connection | 1/2" NPTF |
Pressure | 6,000 PSIG |
Seal Material | PTFE |
Seals | PTFE |
Temp. | -65 to 500 Deg. F |
Vent | 1/4" NPTF |
Vent Size | 1/4" |
Vent Type | FNPT |
Parker HLS2V valve manifold is generally used to remotely install pressure / differential pressure / flow measurement devices in various critical applications. Parker hydraulic valve manifolds are used to block & bleed, isolate & calibrate, isolate & vent / drain / bleed or isolate & equalise pressures / flow rates in water treatment, chemical, hydraulic systems, gas flow applications.
Height (cm) | 4.32 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 8.38 |
HS Code | 8481803090 |
---|---|
Country Of Origin | GB |
Weight (kg) | 0.84 |
Most of the Parker H Series manifold valves are constructed using 316 stainless steel, but Parker can supply variants made of oxygen clean and NACE compliant materials.
Parker manifold valves can be fitted with instruments like mechanical pressure measurement products, condensate pots, electrical temperature measurement tools, pressure gauge accessories & gauges with diaphragm seals. Raptor Supplies also offers suitable replacement parts & accessories for this manifold valve.
Major factors include specific application requirements, fluid compatibility, flow rate and the number & type of valve sections needed for optimal system performance.
This manifold is configured for isolate and vent operations, allowing it to isolate fluid flow and facilitate venting when required.