Get it by Tuesday, Nov 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Piston Accumulator |
---|---|
Construction | Alloy Steel |
Diameter | 4.75" |
Fluid Volume | 1.5 gal. |
Gas Volume (cu.-in.) | 357 |
Height | 34.31" |
Max. Flow | 397 GPM |
---|---|
Max. Flow Gpm | 397 |
Maximum Pressure | 3000 psi |
Mounting | Vertical |
Temp. Range | -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol |
Height (cm) | 26.67 |
---|---|
Length (cm) | 87.63 |
Width (cm) | 38.1 |
HS Code | 8479899899 |
---|---|
Country Of Origin | US |
Weight (kg) | 30.0645 |