-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Hose |
---|---|
Burst Pressure | 680 Psi |
Hose Color | Yellow |
Hose Inside Dia. | 1/2" |
Length | 50ft. |
Max. Operating Pressure | 225 psi |
---|---|
Max. Operating Temp. | 93 Deg C |
Min. Operating Temp. | -40 Deg C |
Retracted Length | 16.8ft. |
Working Length | 38' |
Please note that the item you have bought is a 115V.