-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | String Wound Filter Cartridge |
---|---|
Core Type | Tinned Steel |
Filter Material | Cotton FDA Grade |
Filter Media | Cotton and Tin Steel Core |
Flow Rate | 5 GPM per 10 inch |
Height | 30" |
Inside Dia. | 1" |
Length | 30" |
---|---|
Max. Temp. | 250 Degrees F |
Microns | 100 Micron |
Outside Dia. | 2-7/16" |
Reduces | Particulates |
Seal Material | No gasket |
Height (cm) | 14.48 |
---|---|
Length (cm) | 77.98 |
Width (cm) | 20.57 |
HS Code | 8421210000 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.4515 |
Please note that the item you have bought is a 115V.