-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Needle Valve |
---|---|
Body Material | 316 Stainless Steel |
Connection | FNPT |
Fitting Style | Straight |
Handle Material | Nylon |
Length | 2 49/64" |
Max. Flow | 1.05 gpm |
Max. Height | 4 17/64" |
---|---|
Max. Pressure | 5000 psi |
Pipe Size | 1/2" |
Seal Material | PTFE |
Stem Type | Needle |
Temp. Rating | -65 Degrees to 450 Degrees F |
Height (cm) | 11.94 |
---|---|
Length (cm) | 8.38 |
Width (cm) | 4.83 |
HS Code | 8481803060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.