-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Male Bulkhead Connector |
---|---|
Basic Material | Brass |
Body Material | Brass |
Compression Thread Size | 3/8" |
Connection Type | CPI(TM) x MNPT |
Hex Size | 3/4" |
---|---|
Max. Pressure | 2300 psi |
Pipe Size | 3/8" |
Temp. Range | -40 Degrees to 400 Degrees F |
Tube Size | 3/8" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 9.22 |
Width (cm) | 6.83 |
HS Code | 7307290000 |
---|---|
Weight (kg) | 0.099 |
Please note that the item you have bought is a 115V.