-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Fitting |
---|---|
Basic Material | Metal |
Body Material | Stainless Steel |
Compression Thread Size | 9/16-20 |
Connection Size | 3/8" |
Connection Type | CPI(TM) x MNPT |
Hex Size | 5/8" |
Material | 316 SS |
---|---|
Pipe Size | 1/4" |
Shape | Male Run Tee |
Style | Tube to Male Pipe |
Temp. Range | -425 Degrees to 1200 Degrees F |
Tube Outside Dia. | 3/8" |
Tube Size | 3/8" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 5.84 |
Width (cm) | 3.81 |
HS Code | 7307290090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.