PARKER 4.00BC4MA2U14A09.50 Pneumatic Cylinder

Item: EB9NAX
Model: 4.00BC4MA2U14A09.50
Check Availability
In Stock

Get it by Thursday, Oct 22

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$732.23/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Cylinder
Ambient Air Temp. -10°F to +165°F
Ambient Air Temp. For Operation -10°F to +165°F
Application Type General Industry Conveyors Assembly Packaging
Bore Size 4"
Chemical Resistance Corrosion Resistance
Connection Type 2 X 1/2" NPT Threaded Pneumatic Ports 3/4"-16 UNF Male Small Threaded Rod-End
Design "Lipseal" Piston Small Male Rod-End Thread NFPA Interchangeable Model Repairable
Dia. 1" , 1" No.1
Function Double Acting Non Lube NFPA Tie Rod Pneumatic Cylinder
Main Function Pneumatic Cylinder
Material Anodized Aluminium Cylinder Body Aluminium Piston With Nylon Wear Band Composite Piston Bearing Bronze Gland Bronze Rod Bearing Hard Chrome-Plated Carbon Steel Piston Rod
Max. Air Service Pressure 250 psig
Mounting Cap Detachable Clevis Mounting (NFPA MP2)
Mounting Mode Cap Detachable Clevis Mounting NFPA MP2
Pressure 250 psig (Max. Air Service) 17 Bar (Max. Air Service)
Shape Rectangular
Stroke Length 9 1/2"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 1.1250
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies