-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | String Wound Filter Cartridge |
---|---|
Filter Media | Cotton and Tin Steel Core |
Flow Rate | 15 GPM |
Height | 30" |
Inside Dia. | 1" |
Max. Pressure | 35 psi |
---|---|
Max. Temp. | 250 Degrees F |
Microns | 10 |
Outside Dia. | 2.5" |
Reduces | Particulates |
Height (cm) | 13.46 |
---|---|
Length (cm) | 79.25 |
Width (cm) | 19.3 |
HS Code | 8421210000 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.825 |
Please note that the item you have bought is a 115V.