PARKER 10177-8-8 Hydraulic Crimp Fitting, Steel x Steel, Straight, 8 Hose Dash Size

Item: CT7FLV
Model: 10177-8-8
Cross Ref: 55CY53
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$52.29/unit (ex. VAT)
This product can only be shipped in multiples of 5
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Fitting
Fitting Material Steel
Fitting Movement Rigid
Fitting Shape Straight
For Hose Dash Size -8
For Hose Inside Dia. 1/2"
For Use With Hose Series 787TC Series, 787ST Series, 797TC Series, 797ST Series
Hose Fitting A Connection Type NPTF
Hose Fitting A Gender Male
Hose Fitting A Size 1/2"
Hose Fitting A Type NPTF
Hose Fitting B Connection Type Crimp
Hose Fitting B Gender Genderless
Hose Fitting B Size 1/2"
Hose Inside Dia. 1/2"
Material Steel
Max. Working Pressure @ 70 Deg. F 10000 psi
Reusable No
Series 77 Series
Standard Thread Size 1/2"
Standard/metric Standard Fitting
Style NPTF Pipe
Thread Size 1/2"-14
Thread Type NPT
Type Parkrimp (Crimp) Fittings
Vacuum Not Rated

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.1215
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies