-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Packing Seal |
---|---|
Ambient Temp. Range | -400 to 500 F |
Color | White |
For Use In | Valves |
Length | 10ft. |
Material | PTFE White Packing without Lubrication |
Max. Pressure for Pumps (PSI) | NR |
---|---|
Max. Pressure for Valves (PSI) | 4000 |
Max. Shaft Speed (ft/min) | 1200 |
Max. Temp in Steam (F) | 300 |
pH Range | 0 to 14 |
Square | 3/16" |
Height (cm) | 9.53 |
---|---|
Length (cm) | 15.88 |
Width (cm) | 9.65 |
HS Code | 5607504000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.