OTC TOOLS 5295-DA Powertrain Lift Differential Adapter Set

Item: CY7RBG
Model: 5295-DA
Cross Ref: 60HT11
Check Availability
In Stock

Get it by Friday, Sep 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,869.58
5% off
$1,776.10/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Air Pressure 10000 psi
For Lift Equipment Type Vehicle Lift
For Use With Vehicle
Included (12) M10 X 1.5 Hex Head Cap Screws, (2) Axle Housing Stand Assemblies, Hold Down Safety Strap, Pinion Stand Assembly
Lifting Capacity 1760 lbs.
Load Capacity 1760 lbs.
Max. Lifting Height 70"
Min. Lifting Height 21 1/2"
Overall Height 10"
Overall Length 26 19/64"
Overall Width 11 29/32"
Type Adapter Set

Shipping Information

Height (cm) 25.4
Length (cm) 66.8
Width (cm) 30.23
Country Of Origin US
Weight (kg) 17.5050
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies