Flat Shipping at $44.99

OTC TOOLS 1520 Mobile Vehicle Lifting System

Item: AA9NKL
Model: 1520
Cross Ref: 1EAV9
Check Availability
In Stock

Get it by Monday, Sep 21

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$51,496.22
5% off
$48,921.41/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Vehicle Lift System
Air Pressure 150 psi
Features Single Controller
Frame Material Steel
Included (2) Lifts
Lifting Actuator Manual Handle
Load Capacity 10 ton.
Max. Lift 24"
Max. Lifting Height 24"
Max. Operating Pressure 150 psi
Max. Platform/lift Arm Width 41 1/2"
Min. Lift 0"
Min. Lifting Height 0"
Overall Height 53 1/4"
Overall Length 39 1/2"
Overall Width 41 1/2"
Platform Length 39 1/2"
Platform Width 41 1/2"
Platform/lift Arm Length 39 1/2"
Power Source Hydraulic
Stowed Height 35 1/4"
Type Mobile

Product Details

    • Height Stowed (35-1/4)
    • Lifting Range (0 to 24")

Shipping Information

Height (cm) 157.48
Length (cm) 116.84
Width (cm) 132.08
HS Code 8425490000
Country Of Origin US
Weight (kg) 562.5000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies