OSG 2991601 Spiral Flute Tap, M10X1 Thread Size, 11 mm Thread Lg, Black Oxide, D5, Modified Bottoming

Item: CT6MMZ
Model: 2991601
Cross Ref: 2TTF7
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$80.64/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Spiral Flute Tap
55% Thread Drill Size 9.25 mm
65% Thread Drill Size 23/64"
75% Thread Drill Size 9
Coolant Fed Non Coolant Through
Drill Bit Size 8.96 mm, 9.03 mm, 9.09 mm, 9.16 mm, 9.22 mm
Extended Neck Yes
Features Hsse Material, Spiral Flute, Bright, Steam Oxide Surface Treatment, Osg V-Coating
Finish Black Oxide
Grade Grade 299
Helix Angle 45°
Material Grade-machining Grade 299 Vanadium High Speed Steel
No. Of Flutes 3
Overall Length 74 mm
Primary Material Application Steel
Primary Material Application Iso Code P
Secondary Material Application Cast Iron, Hardened Steel, Stainless Steel
Secondary Material Application Iso Code H, K, M, P
Shank Dia. 9.67 mm
Shank Length 42 mm
Shank Type Straight
Shank Type-machining Straight
Square Size 7.26 mm
System Of Measurement Metric
Tap Chamfer Modified Bottoming
Tap Finish Black Oxide
Tap Material High Speed Steel
Tap Shank Standard ANSI
Tap Style Spiral Flute
Tap Thread Size M10 x 1
Tap Type Spiral Flute
Thread Direction Right Hand
Thread Length 11 mm
Thread Limit D5
Thread Limit/class Of Fit D5
Thread Pitch 1 mm
Thread Size M10 x 1
Thread Standard Metric Fine

Shipping Information

Height (cm) 2.54
Length (cm) 7.4
Width (cm) 2.54
Country Of Origin BR
Weight (kg) 0.0360
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies