Sign In

ORION HT2 FOR ALL SIZES UP TO 2 Socket Fusion Tool Pipe Size 1/2 To 2 In

In Stock
Item: AD2HAY
Model: HT2 FOR ALL SIZES UP TO 2
Cross Ref: 3PFU1

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,277.85 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Socket Fusion Tool
Length 5"
Material Steel
Pipe Size 1/2" to 2"

Shipping Information

Height (cm) 10.92
Length (cm) 44.96
Width (cm) 27.18
HS Code 8204200000
Country Of Origin US
Weight (kg) 5.17

Explore Products

Please note that the item you have bought is a 115V.

Agree