-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | High Leverage Diagonal Cutters |
---|---|
Cut | Beval |
Cutting Capacity/Material | Copper, Aluminum, Hard Wire, Piano Wire, and ACSR |
Handle Color | Red |
Handle Type | Dipped Pistol Grip |
Jaw Bend | 0 Degrees |
Jaw Length | 61/64" |
Jaw Width | 1" |
Material | Chrome Vanadium Steel |
---|---|
Nose Type | Oval |
Overall Length | 7" |
Spring Return | No |
Tether Capable | Not Tether Capable |
Tool Length | 7" |
Voltage Rating | Not Rated |
Height (cm) | 2.03 |
---|---|
Length (cm) | 24.64 |
Width (cm) | 8.38 |
Country Of Origin | DE |
---|---|
Weight (kg) | 0.2268 |
Please note that the item you have bought is a 115V.