OMRON G2R-2-SN-AC24(S) Relay 8-pin Dpdt 5a 24vac

Item: AB4HVD
Model: G2R-2-SN-AC24(S)
Cross Ref: 1YCN6
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$24.87
5% off
$23.63/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Relay
Amps 5A
Base Type Square
Coil Va Rating 0.9 VA
Coil Voltage 24V AC
Contact Form DPDT
Contact Material Silver Alloy
Contact Rating 5A @ 250V AC/30V DC
Contact Rating (ac) 2A @ 250V, 5A @ 250V
Contact Rating (dc) 3A @ 30V, 5A @ 30V
Dc Contact Rating 3A @ 30V, 5A @ 30V
Dielectric Strength 1000V AC Between Contacts Of Same Polarity, 3000V AC Between Contacts Of Different Polarity, 5000V AC Between Coil And Contacts
Electrical Connection Type Tab
Electrical Operating Durability 100000
Frequency 50/60 Hz
Hp @ 120v 1/6 hp
Hp @ 240v 1/3 hp
Mechanical Operating Durability 10000000
Motor Rated Yes
Mounting Printed Circuit Board
No. Of Pins 8
No. Of Pins/terminals 8
Push-to-test Button Manual Push Test Button
Relay Mounting Style Socket
Resistive Contact Amp Rating 5A
Sealing Enclosed
Series G2RS Series
Socket Code J
Status Indicator LED, Mechanical Flag

Shipping Information

Height (cm) 1.27
Length (cm) 4.06
Width (cm) 3.05
HS Code 8536490080
Country Of Origin MY
Weight (kg) 0.0225

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies