-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Parts Basket |
|---|---|
| Basket Diameter | 10 5/8" |
| Basket Height | 6 5/8" |
| Color | Silver |
| Dividers Included | Dividers Not Included |
| Enclosed Top | Unenclosed Top |
| Handle Included | Handle Included |
|---|---|
| Lid Included | Lid Not Included |
| Material | Stainless Steel |
| Nestable | Not Nestable |
| Shape | Round |
| Stackable | Not Stackable |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)