| Item | Parts Washer Kit |
|---|---|
| Ambient Temp. | 125° |
| Color | Blue |
| Compatible Parts Washer Manufacturer Model No. | AOP265102, AOP265103, AOPW265101 |
| Compatible Parts Washer Manufacturer Model Number | AOP265102, AOP265103, AOPW265101 |
| Compatible With Brand | Oil Eater |
| Construction | Nylon |
| Container Size | Medium |
| Filter Type | Cartridge |
| For Solution Base Type | Water Based |
| For Washer Type | Parts Washer |
|---|---|
| Includes | Adaptor, Cartridge, Connector Hose, Replacement Filters |
| Material | Plastic |
| Overall Depth | 10" |
| Overall Height | 12" |
| Overall Width | 5" |
| Product Type | Filter Kit Assembly |
| Removes | Debris, Grease, Oil |
| Type | 50 µm |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)