-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | LED Worklight |
|---|---|
| Color | Black |
| Compatible Parts Washer Grainger Part Number | 26KJ21, 26KJ22, 26KJ23 |
| Compatible Parts Washer Manufacturer Model No. | AOPW265A6 |
| Compatible Parts Washer Manufacturer Model Number | AOPW265A6 |
| Compatible With Brand | Oil Eater, Simple Green, Zep |
| Features | Water Resistant |
|---|---|
| For Solution Base Type | Water Based |
| For Washer Type | Parts Washer |
| Product Type | Led Worklight |
| Type | Water Resistant |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 30.48 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)