-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Parts Washer Brush |
|---|---|
| Bristle Material | Nylon |
| Color | Black |
| Compatible Parts Washer Grainger Part Number | 4NHJ7 |
| Compatible With Brand | Oil Eater |
| Depth | 4 1/2" |
| Handle Color | Black |
| Handle Material | Plastic |
|---|---|
| Handle Shape | Angled |
| Height | 3 1/2" |
| Material | Plastic |
| Overall Length | 10 3/4" |
| Width | 10 3/4" |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 13.72 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)