-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Thickness | 0.024" |
Band Width | 0.35" |
Finish | Plain |
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Pack Size | 100 |
---|---|
SAE Number | J1508 |
Size Range | 50 mm to 60 mm |
Size Reference | 060S9 |
Type | Stepless Self Tensioning |
Country Of Origin | US |
---|
Weight (kg) | 0.0092 |
---|
Please note that the item you have bought is a 115V.