-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Thickness | 0.024" |
Band Width | 0.375" |
Pack Size | 10 |
SAE Number | J1508 |
---|---|
Size Range | 37.5 mm - 45 mm |
Size Reference | 045S9 |
Type | Self Tensioning Stepless Screw Clamps |
Please note that the item you have bought is a 115V.