-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Thickness | 0.024" |
Band Width | 0.375" |
Finish | Plain |
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Pack Size | 10 |
---|---|
SAE Number | J1508 |
Size Range | 18 mm to 24 mm |
Size Reference | 024S9 |
Type | Stepless Self Tensioning |
Height (cm) | 2.01 |
---|---|
Length (cm) | 5.99 |
Width (cm) | 3 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1575 |
UPC | 765629774281 |
Please note that the item you have bought is a 115V.