-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Width | 0.35" |
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Pack Size | 10 |
---|---|
Size Range | 244 mm to 255 mm |
Size Reference | 2559 |
Type | Stepless |
Height (cm) | 2.29 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1107 |
Please note that the item you have bought is a 115V.