-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Type | Perforated Steel Band |
Band Width | 0.39" |
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
---|---|
Pack Size | 1 |
Size | 10 m |
Size Reference | 501R33 |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.