-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Dimension | 9 x 0.8 mm |
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Thickness | 0.031" |
Band Width | 0.35" |
Finish | Plain |
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
---|---|
Pack Size | 100 |
Size Range | 41.3 mm to 44.5 mm |
Size Reference | 44.5-908R |
Type | Crimp, Stepless Ear |
Height (cm) | 8.64 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.67 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2341 |
Please note that the item you have bought is a 115V.