-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Adjustment Type | 4 adjustment positions |
Band Material | 304 Stainless Steel |
Band Thickness | 0.023" |
Band Width | 0.35" |
Ear Width | 10 mm |
---|---|
Material | 304 Stainless Steel |
Pack Size | 50 |
Size Range | 124 mm to 132 mm |
Size Reference | 132 |
Country Of Origin | US |
---|
Weight (kg) | 1.01 |
---|
Please note that the item you have bought is a 115V.