-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Adjustment Type | 6 adjustment positions |
Band Material | 304 Stainless Steel |
Band Thickness | 0.023" |
Band Width | 0.27" |
Ear Width | 10 mm |
---|---|
Material | 304 Stainless Steel |
Pack Size | 100 |
Size Range | 53.5 mm to 62 mm |
Size Reference | 62 |
Height (cm) | 11.43 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 27.94 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.0287 |
Please note that the item you have bought is a 115V.