-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Thickness | 0.031" |
Band Width | 0.27" |
Ear Width | 8.5 mm |
Lock Type | Inside Interlock |
---|---|
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Pack Size | 100 |
Size Range | 40 mm to 110 mm |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.