-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Width | 0.27" |
Ear Width | 6.5 mm |
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Pack Size | 100 |
---|---|
Size Range | 11.9 mm to 14 mm |
Size Reference | 140 |
Type | 1 Ear |
Height (cm) | 1.52 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 10.16 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0302 |
Please note that the item you have bought is a 115V.