-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Width | 0.27" |
Ear Width | 5.5 mm |
Pack Size | 100 |
---|---|
Size Range | 3.3 mm - 4.2 mm |
Size Reference | 04.6RER |
Type | 1 Ear Clamp With Insert |
Please note that the item you have bought is a 115V.