-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
Band Thickness | 0.039" |
Band Width | 0.394" |
Finish | Plain |
Material | Stainless Steel, Material no. 1.4301/UNS S30400 |
---|---|
Pack Size | 100 |
Size Range | 21.1 mm to 25 mm |
Size Reference | 2225R |
Type | Crimp, 2-Ear Hose |
Height (cm) | 1.3 |
---|---|
Length (cm) | 8.99 |
Width (cm) | 7.8 |
HS Code | 7326908588 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.729 |
Please note that the item you have bought is a 115V.