-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Worm Gear Hose Clamp |
---|---|
Band Material | Chromium Stainless Steel |
Band Thickness | 0.6 mm |
Band Width | 9 mm |
Pack Size | 25 |
---|---|
Screw Material | Zinc Plated Steel |
Size Range | 130 mm - 150 mm |
Size Reference | WD9 130-150 C7 W2B |
Please note that the item you have bought is a 115V.