-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ear Clamp |
---|---|
Band Material | Zinc coated steel (G90) |
Band Width | 0.27" |
Material | Zinc coated steel (G90) |
Pack Size | 100 |
---|---|
Size Range | 39.4 mm to 42.5 mm |
Size Reference | 425/10E |
Type | 1 Ear |
Height (cm) | 3.81 |
---|---|
Length (cm) | 12.09 |
Width (cm) | 9.14 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0702 |
Please note that the item you have bought is a 115V.