-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vehicle Mounted Air Compressor |
---|---|
Dimension | 40 x 10 x 24" |
Duty Cycle | 100% |
Full Load Amps | 180 |
HP | 2.2 |
Max. Power | 2160W |
---|---|
Max. Pressure | 200 psi |
Motor Type | Series Wound |
Voltage | 12 VDC |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.