-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Solenoid Air Control Valve |
---|---|
Actuator/Return | Solenoid/Solenoid |
Air Valve Type | 4-Way, 2-Position |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Body Style | Body Ported |
CFM | 9 |
Coefficient of Volume | 0.2 |
Electrical Connections | DIN AC Plug-In Solenoid |
NEMA Classification | NEMA 4 |
Overall Height | 2 5/16" |
Overall Length | 4.625" |
---|---|
Overall Width | 1 1/16" |
Override | Non-Locking Flush |
Pilot Port Size | 1/8" NPT |
Pipe Size | 1/8" |
Power Consumption | 4.1W |
Pressure Range | 0 to 150 psi |
Shifting Technology | Spool & Sleeve |
Vacuum Range | 0 to 28" Hg |
Voltage | 120 VAC |
Height (cm) | 2.29 |
---|---|
Length (cm) | 10.41 |
Width (cm) | 6.86 |
HS Code | 8481200060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.27 |
Please note that the item you have bought is a 115V.