-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flange Mount Bearing |
---|---|
Bearing Material | Steel |
Bearing Type | Permanently Lubricated Maintenance-Free |
Bolt Hole Size | 15/32" |
Bolt Size | 7/16" |
Bore Dia. | 1" |
Dynamic Load Capacity | 3,150 lb. |
Finish | Oxide |
Housing Material | Cast iron |
Insert | Ball Bearing |
Insert Material | 52100 Chrome Steel |
---|---|
Insert Type | Ball |
Locking Type | Set Screw |
Mounting Hole Center | 3-57/64" |
Number of Bolts | 2 |
Overall Height | 1 17/32" |
Overall Length | 4 29/32" |
Overall Width | 2.75" |
Static Load Capacity | 1,770 lb. |
Temp. Range | -10 Degrees to 95 Degrees C |
Height (cm) | 12.19 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 4.32 |
HS Code | 8483204040 |
---|---|
Weight (kg) | 0.73 |
Please note that the item you have bought is a 115V.