-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cylindrical Roller Bearing |
---|---|
Bore Dia. | 25mm |
Cage Material | Pressed Steel |
Dynamic Load Capacity | 4200 Lb. |
Fillet Radii | 1.5 mm |
Inner Ring Outside Dia. | 32 mm |
Outer Ring Inside Dia. | 45 mm |
Outside Dia. | 52mm |
Outside Dia. Tolerance | -0.0005 |
---|---|
Roller Material | Steel |
Shoulder Height | 35 mm |
Static Load Capacity | 3800 Lb. |
Temp. Range | -20 Degrees to 250 Degrees |
Tolerance | -0.0004 |
Type | Open |
Width | 15mm |
Height (cm) | 2.29 |
---|---|
Length (cm) | 6.86 |
Width (cm) | 6.6 |
HS Code | 8482500000 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.14 |
Please note that the item you have bought is a 115V.